Breaker, Bolt On, 80A, 480/277V, 3P, 65kAIC

Item #: 746519

Cat #: TEYL3080B

UPC: 783164462616

Sign In or Register to view pricing and more.
Documents & Guides
80A 3POLE 65KA 480/277 CKT BKR

Overview

80A 3POLE 65KA 480/277 CKT BKR
Also known as: 783164462616, TEYL3080B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 80
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)