Pilot Light, Plastic, Blue, 22.5mm, Operator Only

Item #: 74651

Cat #: 800FP-P6

UPC: 662073826958

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Blue Lens, Plastic, Operator Only

Overview

Pilot Light, 22.5 mm, Blue Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P6 from Rockwell Automation® is a pilot light. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826958, 800FP-P6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Size: 22.5 mm
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Color: Blue
Type: LED, Pilot Light
Material: Plastic

Customer Reviews

No reviews for this product
(0)