GELC GELT606050EDL-SY 60IN LED

Item #: 746495

Cat #: GELT606050EDL-SY

UPC: 781733857016

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GELC GELT606050EDL-SY 60IN LED LIGHT LEFT END 5000K RV60

Overview

GELC GELT606050EDL-SY 60IN LED LIGHT LEFT END 5000K RV60
Also known as: 781733857016, GELT606050EDL-SY

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Side, External
Length: 5 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 5 ft
Mounting: Side, External
Light Technology: LED

Customer Reviews

No reviews for this product
(0)