Low Profile Cable Tie, UV Black Nylon, 7-1/2" Long, 1000/PK

Item #: 746489

Cat #: AL-07-50-LP-0-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Low Profile Cable Tie, UV Black Nylon, 7-1/2" Long, 1000/PK, .177" Wide, .053" Thick, 50lb Tensile Strength, 1.75" Max Bundle Diameter

Overview

Low Profile Cable Tie, UV Black Nylon, 7-1/2" Long, 1000/PK, .177" Wide, .053" Thick, 50lb Tensile Strength, 1.75" Max Bundle Diameter
Also known as: AL-07-50-LP-0-M

Specifications

Width: 0.177 in
Color: Black
Length: 7 1/2 in
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.177 in
Length: 7 1/2 in
Material: Nylon
Color: Black
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)