GELC GELT604840CTR-SY 48IN LED

Item #: 746469
Cat #: GELT604840CTR-SY
UPC: 781733857481
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GELC GELT604840CTR-SY 48IN LED LIGHT CENTER 4000K RV60

Overview

GELC GELT604840CTR-SY 48IN LED LIGHT CENTER 4000K RV60
Also known as: 781733857481, GELT604840CTR-SY

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Length: 4 ft

Customer Reviews

No reviews for this product
(0)