Transformer, Dry Type, Distribution, 5KVA, Multi Volt, 1PH, NEMA 3R

Item #: 74646

Cat #: TF279263S

UPC: 047503400067

Transformer, Dry Type, Distribution, 5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Distribution, 5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503400067, TF279263S

Specifications

Phase: 1
Volt Amps: 5kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)