Solar PV Wire, 2kV Rated, 10 AWG

Item #: 746454

Cat #: 3102PV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG
Also known as: 3102PV

Specifications

Gauge: 10
Material: Copper
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Conductors: 1
Volts AC: 2kV
Material: Copper
Jacket: CPE

Customer Reviews

No reviews for this product
(0)