Pilot Light, Plastic, Clear, 22.5mm, Operator Only

Item #: 74644

Cat #: 800FP-P7

UPC: 662073826965

Documents & Guides
Pilot Light, 22.5 mm, Clear Lens, Plastic, Operator Only
Sign In or Register to view pricing and more.

Overview

Pilot Light, 22.5 mm, Clear Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P7 from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826965, 800FP-P7

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Clear
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Material: Plastic
Color: Clear
Family / Style: 800F
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)