Motor, Direct Drive, 1/2HP, 460VAC, 1150/950 RPM, CCW, 48 Frame

Item #: 746432

Cat #: 5SME39NLHE540

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive, 1/2 Horse Power, 460 Volt AC, 1150/950 RPM, CCW, 48 Frame

Overview

Motor, Direct Drive, 1/2 Horse Power, 460 Volt AC, 1150/950 RPM, CCW, 48 Frame
Also known as: 5SME39NLHE540

Specifications

Mounting: Bracket
Phase: 1
Type: Motor
Volts AC: 460
Horsepower: 0.500
RPM: 950 - 1150
Mounting: Bracket
Type: Motor
Horsepower: 0.500
Phase: 1
Volts AC: 460
RPM: 950 - 1150

Customer Reviews

No reviews for this product
(0)