PVC CTD ELB 90D 3IN

Item #: 746427

Cat #: LRELL3X30-G

UPC: 704508395940

Sign In or Register to view pricing and more.
Documents & Guides
PVC CTD ELB 90D 3IN R30IN STL GRY

Overview

PVC CTD ELB 90D 3IN R30IN STL GRY
Also known as: 704508395940, LRELL3X30-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 30 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 30 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)