Motor, EON, 1/8HP, 120VAC, 300-1800RPM, CCW

Item #: 746418

Cat #: 5SBB29DSA0095

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, EON, 1/8 Horse Power, 120 Volt AC, 300 - 1800 RPM, CCW

Overview

Motor, EON, 1/8 Horse Power, 120 Volt AC, 300 - 1800 RPM, CCW
Also known as: 5SBB29DSA0095

Specifications

Volts AC: 120
Mounting: Bracket
Phase: 1
Horsepower: 0.125
Type: Motor, Appliance
RPM: 300 - 1800
Volts AC: 120
Phase: 1
Type: Motor, Appliance
Mounting: Bracket
Horsepower: 0.125
RPM: 300 - 1800

Customer Reviews

No reviews for this product
(0)