1.5KVA, 1P, 120/208/240V, Isolation Transformer

Item #: 74632

Cat #: T2531411S

UPC: 047503733059

Sign In or Register to view pricing and more.
Documents & Guides
1.5 KVA, 1-Phase, 208 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.62" x 5.50" x 5.13".

Overview

1.5 KVA, 1-Phase, 208 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.62" x 5.50" x 5.13".
Also known as: 047503733059, T2531411S

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 120/240
Primary Voltage: 208
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 208
Phase: 1
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)