Latch Mount, Metal, 1 NC Contact Block, Screw Terminals

Item #: 74631

Cat #: 800F-MX01

UPC: 662468118774

Sign In or Register to view pricing and more.
Documents & Guides
Latch Mount, 22.5 mm, Metal, with 1 Normally Closed Contact Block, Screw Terminals

Overview

Latch Mount, 22.5 mm, Metal, with 1 Normally Closed Contact Block, Screw Terminals
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MX01 from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468118774, 800F-MX01

Specifications

Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black
Type: Latch Mount
Volts AC: 600
Amps: 10
Family / Style: 800F
Type: Latch Mount
Size: 22.5 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)