SW FUSIBLE 240V 60A 3P NEMA4 4X 5 SS/WN

Item #: 746227

Cat #: H322NDS

UPC: 785901369400

Sign In or Register to view pricing and more.
SW FUSIBLE 240V 60A 3P NEMA4 4X 5 SS/WN

Overview

SW FUSIBLE 240V 60A 3P NEMA4 4X 5 SS/WN
Also known as: 785901369400, H322NDS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Volts DC: 250
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)