Latch Mount, Metal, 2 NC Contact Block, Screw Terminals

Item #: 74621

Cat #: 800F-MX02

UPC: 662468118781

Sign In or Register to view pricing and more.
Documents & Guides
Latch Mount, 22.5 mm, Metal, with 2 Normally Closed Contact Block, Screw Terminals

Overview

Latch Mount, 22.5 mm, Metal, with 2 Normally Closed Contact Block, Screw Terminals
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MX02 from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468118781, 800F-MX02

Specifications

Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Latch Mount
Volts AC: 600
Amps: 10
Family / Style: 800F
Volts AC: 600
Size: 22.5 mm
Type: Latch Mount

Customer Reviews

No reviews for this product
(0)