Transformer, 7.5KVA, 1P, 240 x 480V, 120/240V, Isolation

Item #: 74620

Cat #: T2535153S

UPC: 047503734056

Sign In or Register to view pricing and more.
Documents & Guides
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 15.19" x 13.50" x 10.84".

Overview

7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 15.19" x 13.50" x 10.84".
A transformer is an electrical apparatus designed to convert alternating current from one voltage to another. It can be designed to “step up” or “step down” voltages and works on the magnetic induction principle. A transformer has no moving parts and is a completely static solid state device, which insures, under normal operating conditions, a long and trouble-free life. It consists, in its simplest form, of two or more coils of insulated wire wound on a laminated steel core. When voltage is introduced to one coil, called the primary, it magnetizes the iron core. A voltage is then induced in the other coil, called the secondary or output coil. The change of voltage (or voltage ratio) between the primary and secondary depends on the turns ratio of the two coils. 
Also known as: 047503734056, T2535153S

Specifications

Phase: 1
Volt Amps: 7.500kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 7.500kVA

Customer Reviews

No reviews for this product
(0)