B-LINE 10104-12SC TYPE 12 JIC SCREW

Item #: 746148

Cat #: 10104-12SC

UPC: 782051322002

Sign In or Register to view pricing and more.
Documents & Guides
CIR 10104-12SC TYPE 12 JIC SC

Overview

CIR 10104-12SC TYPE 12 JIC SC
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051322002, 10104-12SC

Specifications

Depth: 4 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Finish: Painted
Depth: 4 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Mounting: Wall
Finish: Painted

Customer Reviews

No reviews for this product
(0)