This product may not be available in all locations.
![Latch Mount, Metal, 1 NO Contact Block, Screw Terminals Latch Mount, Metal, 1 NO Contact Block, Screw Terminals](https://rexel-cdn.com/products/image.jpg?i=E48150B1-5B57-4E84-8BD5-6049CEEBDC89&f=420)
Latch Mount, Metal, 1 NO Contact Block, Screw Terminals
Item #: 74614
Cat #: 800F-MX10
UPC: 662468118743
Sign In or Register to view pricing and more.
Documents & Guides
Latch Mount, 22.5 mm, Metal, with 1 Normally Open Contact Block, Screw Terminals
Overview
Latch Mount, 22.5 mm, Metal, with 1 Normally Open Contact Block, Screw Terminals
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468118743, 800F-MX10
Specifications
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Latch Mount |
Size: | 22.5 mm |
Type: | Latch Mount |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)