Drive, Adjustable Frequency, 8.0A, Frame 0, 5.0HP, 480VAC

Item #: 74610

Cat #: 20BD8P0A3AYNAND0

UPC: 820919111563

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 8.0 Amp, Frame 0, 5.0 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 8.0 Amp, Frame 0, 5.0 Horse Power, 480 Volt AC, Full Numeric LCD Interface
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control. 
Also known as: 820919111563, 20BD8P0A3AYNAND0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: AC, Drive
Amps: 8
Phase: 3
Horsepower: 5
Amps: 8
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)