M12 Black Heated Jacket XL

Item #: 746044

Cat #: 2394-XL

UPC: 045242338788

Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XL.

Overview

Heated Jacket, Black, Battery: M12 Lithium, Size: XL.
Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Also known as: 045242338788, 2394-XL

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Size: XL
Color: Black
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Size: XL
Volts DC: 12

Customer Reviews

No reviews for this product
(0)