Push Button, Flush Yellow Head, Illuminated, Plastic, 22.5mm

Item #: 74594

Cat #: 800FP-LF5

UPC: 662073801740

Documents & Guides
Push Button, Flush Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF5 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801740, 800FP-LF5

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Color: Yellow
Type: Flush, Illuminated, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)