
Transformer, 1KVA, 1P, 240/480V, 120/240V, Isolation
Item #: 74592
Cat #: T253010S
UPC: 047503085394
Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Sign In or Register to view pricing and more.
Overview
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.
Also known as: 047503085394, T253010S
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Primary Voltage: | 240/480 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Volt Amps: | 1kVA |
Customer Reviews
No reviews for this product
(0)