6.00 To 4.00 Reducer Bushing

Item #: 7459

Cat #: F66WR44

UPC: 783510145705

Documents & Guides
Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510145705, F66WR44

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in, 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)