UNS P4000HS-10GR

Item #: 745859

Cat #: P4000HS-10GR

UPC: 786364400051

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNS P4000HS-10GR *1-5/8IN X 13/16IN 16 GAGE ROUND HOLES

Overview

UNS P4000HS-10GR *1-5/8IN X 13/16IN 16 GAGE ROUND HOLES
Also known as: 786364400051, P4000HS-10GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)