
Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Isolation
Item #: 74585
Cat #: T253011S
UPC: 047503731956
Documents & Guides
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Sign In or Register to view pricing and more.
Overview
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503731956, T253011S
Specifications
Volt Amps: | 1.500kVA |
Phase: | 1 |
Primary Voltage: | 240/480 |
Volt Amps: | 1.500kVA |
Primary Voltage: | 240/480 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)