Push Button, Guarded Green Head, Illuminated, 22.5mm, Plastic

Item #: 74581

Cat #: 800FP-LG3

UPC: 662073801788

Documents & Guides
Push Button, Guarded Green Head, Momentary, 22.5 mm, Plastic, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Guarded Green Head, Momentary, 22.5 mm, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LG3 from Rockwell Automation® is an illuminated a guarded, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801788, 800FP-LG3

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Color: Green
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Pushbutton
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Material: Plastic
Amps: 10
Size: 22.5 mm
Type: Guarded, Pushbutton

Customer Reviews

No reviews for this product
(0)