Sensor, Photoelectric, Polarized Retro-Reflective, 70-264V AC/DC

Item #: 74576

Cat #: 42GRU-9202

UPC: 662073868514

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control, Single Pole, Double Throw, EM Relay, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control, Single Pole, Double Throw, EM Relay, 2 meter, 300 Volt Cable
Also known as: 662073868514, 42GRU-9202

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 4.900 m
Length: 2 m
Volts DC Range: 70 - 264
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Range: 4.900 m
Volts DC Range: 70 - 264

Customer Reviews

No reviews for this product
(0)