Link 1 Light Pendant, Brushed Nickel

Item #: 745719

Cat #: 60-2932

UPC: 045923629327

Sign In or Register to view pricing and more.
Link - 1 Light Pendant with White Glass - Brushed Nickel Finish

Overview

Link - 1 Light Pendant with White Glass - Brushed Nickel Finish
The Link 60-2932 1 light tube pendant features a brushed Nickel Finish, with white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant lighting solution for the home. Eye-catching and contemporary, impress your guests with this 1 light tube pendant.
Also known as: 045923629327, 60-2932

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)