
LED Floodlight, 11750 Lumen, 113 Watt, 347-480V, 5000K
Item #: 745691
Cat #: FLW276NC5NG
UPC: 056020936676
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 11750 Lumen, 113 Watt, 347-480 Volt, 5000K, NEMA 7x6, Clear Tempered Glass Lens
Overview
LED Floodlight, 11750 Lumen, 113 Watt, 347-480 Volt, 5000K, NEMA 7x6, Clear Tempered Glass Lens
Also known as: 056020936676, FLW276NC5NG
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 113 |
Light Technology: | LED |
Lumens: | 11750 |
Volts AC: | 347 - 480 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC: | 347 - 480 |
Wattage: | 113 |
Lumens: | 11750 |
Customer Reviews
No reviews for this product
(0)