Touch Button, 30mm, Momentary, Relay Output, 10-30VDC, 4-Pin QD

Item #: 74569

Cat #: 800Z-GP3Q4

UPC: 611320336801

Documents & Guides
Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 10 - 30 Volt DC, Sourcing Output, 4 Pin Quick Disconnect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 10 - 30 Volt DC, Sourcing Output, 4 Pin Quick Disconnect
Our Bulletin 800Z Zero-Force Touch Buttons™ are designed for machine control systems that require the use of two hands. An interlinked sensor surface weaves two capacitive sensors in offset planes for superior product sensitivity. When you touch the surface of the switch, you initiate an output. Our buttons can detect a hand through most industrial gloves. The contour of the touch buttons easily conforms to the shape of the hand while helping prevent defeatability when two-hand control is needed.
Also known as: 611320336801, 800Z-GP3Q4

Specifications

Mounting: Panel
Type: Zero Force, Palm Switch, Touch Button
Amps: 10
Color: Black/Yellow
Size: 30.500 mm
Volts DC Range: 10 - 30
Mounting: Panel
Amps: 10
Size: 30.500 mm
Type: Zero Force, Palm Switch, Touch Button
Color: Black/Yellow
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)