Sensor, Photoelectric, polarized retro-Reflective, 70-264V AC/DC

Item #: 74568

Cat #: 42GRU-9202-QD

UPC: 662073868521

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control
The Series 9000™ Photoelectric Sensors include the following features: • Extended sensing range for maximum application flexibility • Class 1 laser models ideal for the detection of small parts • DC (PNP and NPN) and AC/DC (relay output, solid-state) models • Time delay models • Dual (NPN and PNP) output models • IP69K, IP67 with 1200 psi, NEMA, and ECOLAB rated enclosures
Also known as: 662073868521, 42GRU-9202-QD

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 70 - 264
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 70 - 264

Customer Reviews

No reviews for this product
(0)