Transformer, 3KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74562

Cat #: T2530134S

UPC: 047503001264

Documents & Guides
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503001264, T2530134S

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)