LED High Bay, 212W, 26500L, 5000K, 120-277V

Item #: 745563
Cat #: HEGMC4PN-SSG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 10 Foot Power Cable, Safety Retention Tabs

Overview

LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 10 Foot Power Cable, Safety Retention Tabs
Also known as: HEGMC4PN-SSG

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)