Breaker, Molded Case, Frame-K, Spreader Terminal, 3 Pole, Qty 3

Item #: 745547

Cat #: 140G-K-EXS3

UPC: 885630441191

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame-K, Spreader Terminal, 3 Pole, Qty 3

Overview

Breaker, Molded Case, Frame-K, Spreader Terminal, 3 Pole, Qty 3
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630441191, 140G-K-EXS3

Specifications

Poles: 3
Type: Spreader, Terminal, Breaker; Molded Case
Size: K Frame
Family / Style: 140G
Poles: 3
Size: K Frame
Type: Spreader, Terminal, Breaker; Molded Case
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)