
Sign In or Register to view pricing and more.
Documents & Guides
Vented Rack-Mount Steel Shelf, 19-in. Rack-Mount Shelf Mounts to the Front of the Rack, Ideal For Holding Non-19" Rack-Mount Equipment Material: Steel, Dimensions: 5.25" x 19" x 22"
Overview
Vented Rack-Mount Steel Shelf, 19-in. Rack-Mount Shelf Mounts to the Front of the Rack, Ideal For Holding Non-19" Rack-Mount Equipment Material: Steel, Dimensions: 5.25" x 19" x 22"
19-in. Rack-Mount Shelf mounts to the front of the rack. Ideal for holding non-19-in. rack-mount equipment. Available with or without vents. Manufactured from 16 gauge steel. Black, low-gloss, lightly textured finish on all surfaces. Load rating: 100 lb. (45.4 kg)
Also known as: 783510132682, EMSV1922
Specifications
Type: | Shelf, Rack Mount |
Color: | Black |
Material: | Steel |
Type: | Shelf, Rack Mount |
Material: | Steel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)