This product may not be available in all locations.

Busbar, Mounting Adapter Module, Universal Terminals, 250A
Item #: 745526
Cat #: 141A-GJU
UPC: 887172316104
Sign In or Register to view pricing and more.
Overview
Busbar, Mounting Adapter Module, Universal Terminals, 140G/MG Breaker, 250 Amp, No Hat Rail, 105 mm x 190 mm
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC loadfeeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions.
Also known as: 887172316104, 141A-GJU
Specifications
Amps: | 250 |
Type: | Busbar Mounting Modules |
Family / Style: | 140G |
Amps: | 250 |
Family / Style: | 140G |
Type: | Busbar Mounting Modules |
Customer Reviews
No reviews for this product
(0)