Incandescent/Halogen Dual Dimmer and Switch, Palladium

Item #: 745506

Cat #: MA-L3S25-PD

UPC: 027557289337

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Palladium.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Palladium.
Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in palladium
Also known as: 027557289337, MA-L3S25-PD

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decora
Mounting: Surface
Wattage: 300
Color: Palladium
Amps: 2.500
Volts AC: 120
Type: Combo, Decora
Wattage: 300
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Color: Palladium

Customer Reviews

No reviews for this product
(0)