Pressure Switch, 700-5000 Operating Range, 525-650 Differential

Item #: 74548

Cat #: 836T-T353J

UPC: 781180240959

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 700 - 5000 PSI Adjustable Operating Range, 525 - 650 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13

Overview

Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 700 - 5000 PSI Adjustable Operating Range, 525 - 650 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 781180240959, 836T-T353J

Specifications

Poles: 2
Type: Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Range: 700 - 5000 PSI, 525 - 650 PSI
Poles: 2
Material: Copper Alloy
Range: 700 - 5000 PSI, 525 - 650 PSI
Type: Pressure Switch
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)