Contactor, IEC, Definite Purpose, 30A, 600VAC Coil, 3P, 1NO

Item #: 74533

Cat #: 100-NX207C

UPC: 611320807691

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Definite Purpose, 100 Series, 30 Amp, 600 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, Definite Purpose, 100 Series, 30 Amp, 600 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact
These contactors are rated for use on heating, ventilation, air conditioning, compressor and other applications where contactors with definite purpose ratings are required. They meet the UL and CSA Standards for definite purpose contactors. For ease of installation, these contactors have been designed for direct panel mounting or for DIN rail mounting. Consequently, they may not be directly interchangeable dimensionally with other manufacturers of definite purpose contactors.
Also known as: 611320807691, 100-NX207C

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 600
Amps: 30
Poles: 3
Volts AC Control: 600
Type: Contactor, Definite Purpose
Amps: 30

Customer Reviews

No reviews for this product
(0)