PETROLUX LED WET LOCATION 12000 LUMENS 5000K CCT 120V UNIVER

Item #: 745321

Cat #: PLED2-12L-5K-12-UN-NA-W-L5-P3US-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED WET LOCATION 12000 LUMENS 5000K CCT 120V UNIVERSAL MOUNT NO CORD WHITE GLASS-TYPE V LOW ANGLE WHITE UNIVERSAL MOUNT ARM

Overview

PETROLUX LED WET LOCATION 12000 LUMENS 5000K CCT 120V UNIVERSAL MOUNT NO CORD WHITE GLASS-TYPE V LOW ANGLE WHITE UNIVERSAL MOUNT ARM
Also known as: PLED2-12L-5K-12-UN-NA-W-L5-P3US-WH

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 129
Lumens: 12000
Mounting: Universal
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 129
Mounting: Universal
Volts AC: 120
Lumens: 12000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)