225A, Commercial Meter Stack, NEMA 3R, 3-Phase

Item #: 745202

Cat #: 37SS220R

UPC: 782114055106

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (2) Ring Style, 7-Jaw, 225 Amp Meter Sockets, 3-Phase In, 3-Phase Out, 208Y/120 or 120/240V AC, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (2) Bolt-on Type Main Tenant Circuit Breakers (Type EHD3 which requires (1) 37MMCBK kit per breaker, CC3_X, CHH3_H2X, CHH3_H4X or CHH3_X)***

Overview

Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (2) Ring Style, 7-Jaw, 225 Amp Meter Sockets, 3-Phase In, 3-Phase Out, 208Y/120 or 120/240V AC, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (2) Bolt-on Type Main Tenant Circuit Breakers (Type EHD3 which requires (1) 37MMCBK kit per breaker, CC3_X, CHH3_H2X, CHH3_H4X or CHH3_X)***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 782114055106, 37SS220R

Specifications

Phase: 3
Jaws: 7
Sockets: 2
Volts AC: 120/240, 120/208Y
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 2
Amps: 225
Jaws: 7
Volts AC: 120/240, 120/208Y
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)