Switch, Rotary, Cam Operator, 22mm, 300VAC, 12A, Type K, 8P

Item #: 745191

Cat #: 9003K2H008NA

UPC: 785901960553

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Rotary, Cam Operator, 22 mm, 300 Volt AC, 12 Amp, Type K, 8-Pole

Overview

Switch, Rotary, Cam Operator, 22 mm, 300 Volt AC, 12 Amp, Type K, 8-Pole
Also known as: 785901960553, 9003K2H008NA

Specifications

Size: 22 mm
Type: Cam Switch
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Cam Switch

Customer Reviews

No reviews for this product
(0)