Dry Distribution Transformer, 240/480 VAC Primary, 120/240 VAC Seco

Item #: 74512

Cat #: TF279261S

UPC: 047503400029

Sign In or Register to view pricing and more.
Documents & Guides
Dry Distribution Transformer, 240/480 VAC Primary, 120/240 VAC Secondary, 2 kVA, 50/60 Hz, 1 Phase

Overview

Dry Distribution Transformer, 240/480 VAC Primary, 120/240 VAC Secondary, 2 kVA, 50/60 Hz, 1 Phase
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503400029, TF279261S

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480

Customer Reviews

No reviews for this product
(0)