This product has been discontinued.
Hammer Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, B
Item #:
744946
Cat #:
2604-20
UPC:
045242277599
Sign In or Register to view pricing and more.
Documents & Guides
Hammer Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, BPM: 31450, Torque: 725 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 3.5 lbs, Includes: Bare Tool
Overview
Hammer Drill Driver, M18 Fuel, Cordless, RPM: 0 - 550/0 - 1850, BPM: 31450, Torque: 725 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 3.5 lbs, Includes: Bare Tool
The M18 FUEL™ Hammer Drill/Driver is the most powerful 18-volt cordless hammer drill/driver in its class. This lightweight, versatile hammer drill/driver offers up to 10X longer motor life, 2X more runtime and 25% more power for maximum performance on the jobsite. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors (not included). The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M18 FUEL™ Hammer Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. The hammer drill/driver features 31,450 BPM for fast hammer drilling through masonry. A new contoured soft grip gives you ultimate comfort during prolonged use. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.
Also known as: 045242277599, 2604-20
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)