Pressure Switch, Open Type, 30 - 100 PSI, Adjustable Range

Item #: 74494

Cat #: 836-C6

UPC: 781180143595

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Open Type No Enclosure, External Bellows, Copper Alloy, 30 - 100 PSI, Adjustable Operating Range, 2 - 25 PSI, Adjustable Differential, 300 PSI Maximum Line and Surge Pressure

Overview

Pressure Switch, Open Type No Enclosure, External Bellows, Copper Alloy, 30 - 100 PSI, Adjustable Operating Range, 2 - 25 PSI, Adjustable Differential, 300 PSI Maximum Line and Surge Pressure
Also known as: 781180143595, 836-C6

Specifications

Type: External Bellows, Pressure Switch
Range: 30 - 100 PSI, 2 - 25 PSI
Material: Copper Alloy
Mounting: Conduit
Type: External Bellows, Pressure Switch
Material: Copper Alloy
Range: 30 - 100 PSI, 2 - 25 PSI
Mounting: Conduit

Customer Reviews

No reviews for this product
(0)