Sensor, Photoelectric, Standard Diffuse, 10-40VDC, 1.52m/5'

Item #: 74486

Cat #: 42GRP-9000

UPC: 662073868576

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor2 meter, 300 Volt Cable
Also known as: 662073868576, 42GRP-9000

Specifications

Length: 2 m
Type: Sensor, Standard Diffused, Photoelectric
Range: 0.050 - 1.500 m
Volts DC Range: 10 - 40
Length: 2 m
Range: 0.050 - 1.500 m
Type: Sensor, Standard Diffused, Photoelectric
Volts DC Range: 10 - 40

Customer Reviews

No reviews for this product
(0)