Pressure Switch, Type 1 Enclosure, 35 - 375 PSI, Adjustable Range

Item #: 74485

Cat #: 836-C9A

UPC: 781180143694

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 35 - 375 PSI, Adjustable Operating Range, 6 - 80 PSI, Adjustable Differential, 900 PSI Maximum Line and 1200 PSI Surge Pressure

Overview

Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 35 - 375 PSI, Adjustable Operating Range, 6 - 80 PSI, Adjustable Differential, 900 PSI Maximum Line and 1200 PSI Surge Pressure
Also known as: 781180143694, 836-C9A

Specifications

Type: External Bellows, Pressure Switch
Material: Copper Alloy
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Range: 6 - 80 PSI, 35 - 375 PSI
Type: External Bellows, Pressure Switch
IP/NEMA Rating: NEMA 1
Range: 6 - 80 PSI, 35 - 375 PSI
Material: Copper Alloy
Mounting: Conduit

Customer Reviews

No reviews for this product
(0)