Selector Switch, 22.5mm, Momentary, 2 Position, Metal, Knob

Item #: 74484

Cat #: 800FM-SR22

UPC: 662073818052

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Momentary, Metal, Standard Knob, 22.5 mm, Operator Only

Overview

Selector Switch, 2 Position, Momentary, Metal, Standard Knob, 22.5 mm, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SR22 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. And it is a standard knob orientation black knob with spring return from right. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818052, 800FM-SR22

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Family / Style: 800F
Size: 22.5 mm
Family / Style: 800F
Type: 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)