Bimetal DP Thermostat White 22A

Item #: 744805

Cat #: K102

UPC: 093319206232

Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 41°F to 90°F, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120-277V, Temperature Range: 41°F to 90°F, Color: White
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal mechanical sensing element. Operates 41° - 90° F ( 3°- 32°C). Mounts directly to a 2x4 inch vertical electrical outlet box. Large knob allows easy adjustment to all temperatures. Single or Double Pole (positive off) available. No ground wire design. 1-year limited warranty.
Also known as: 093319206232, K102

Specifications

Poles: 2
Color: White
Wattage: 4576, 6094, 2640, 5280
Volts AC Range: 120 - 277
Poles: 2
Wattage: 4576, 6094, 2640, 5280
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)