Sensor, Photoelectric, Retroreflective, 10-55VDC, 20-40VAC

Item #: 74477

Cat #: 42GRU-9001

UPC: 662073868675

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, 9.1 meter, Sensing Distance, Visible Red Beam, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, 9.1 meter, Sensing Distance, Visible Red Beam, 2 meter, 300 Volt Cable
Also known as: 662073868675, 42GRU-9001

Specifications

Length: 2 m
Range: 9.100 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Length: 2 m
Type: Sensor, Retroreflective, Photoelectric
Volts AC Range: 20 - 40
Range: 9.100 m
Volts DC Range: 10 - 55

Customer Reviews

No reviews for this product
(0)